Beli thermal imaging camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  2. CHINO High-Functional Thermal Imaging Camera (Kamera Termal)
    43%
    Mulai

    Rp1.499.900

    CHINO High-Functional Thermal Imaging Camera (Kamera Termal)
    Deskripsi:
    The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels. Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images. + Dedicated application software for movie shooting can be attached to the attached thermal image and visible image (Picture in Picture, MSX) Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
  3. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
  4. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp31.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
  5. Flir Infrared Thermography With Wi-Fi Function
    Mulai

    Rp48.999.900

    Flir Infrared Thermography With Wi-Fi Function
    atribut:
    • Accuracy (°C): ±2 or ±2% (Environmental temperature 25)
    • Size (mm): 244x95x140
    • Resolution (°C): 0.15
    • Compatible OS: Windows (R) 7/8/10, MacOSX
    • Memory: Internal memory (Save more than 500 images)
    • Accessories: Battery, USB cable, charging cable, carrying case
    • Detection Element: non-cooled microbolometer
    • Instantaneous Field Of View (mrad): 10.3 mrad
    • Interface: USB Micro
    • Minimum Focal Length (m): 0.5
    • Model : E4 Wi-Fi
    • Power Supply: Lithium Ion battery
    • Resolution: 80 x 60
    • Save Formats: JPEG
    • Temperature Measurement Range (°C): 20 to + 250
    • Viewing Angle: 45 °
  6. Smart Sensor Thermal Imaging
    Mulai

    Rp3.299.900

    Smart Sensor Thermal Imaging
    Deskripsi:
    Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhu
  7. Flir Thermal Imager
    Mulai

    Rp24.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  8. Flir Infrared Visual Thermometer
    Mulai

    Rp14.999.900

    Flir Infrared Visual Thermometer
    Deskripsi:
    As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.
    atribut:
    • UNSPSC: 41112213
    • Brand: FLIR
    • Operating Temperature Range (°F): 14 to 113
    • Spectral Response - Infrared (µm): 7.5 to 14.0
  9. General Borescope
    Mulai

    Rp2.499.900

    General Borescope
    atribut:
    • Brand: GENERAL
    • Recording: Image; Video
    • Wireless Display: Yes
  10. Flir Thermal Imaging Camera
    Mulai

    Rp59.999.900

    Flir Thermal Imaging Camera
    Deskripsi:
    This thermal imaging camera is designed to provide hazardous area worker protection in explosive environments. With a detector resolution of 160 x 120 pixels, it allows for accurate temperature measurement in a temperature range of -20 to 400 °C. The FLIR camera is a high-resolution thermal camera that offers essential features for users in automation, electronics, electrical, and mechanical industries.
    atribut:
    • Display (inch): 3.5 (color LCD Touchscreen)
    • Object Temperature Range (°C): -20 to 400 (-4 to 752°F)
    • Display Resolution (Pixel): 160x120
    • Color Palettes: Iron, Gray, Rainbow, Arctic, Lava, Rainbow HC
    • Accuracy (%): ±5
    • Digital Camera (MP): 5
    • Dimensions (mm): 168x112x42
    • Field of View (°): 54x42
    • Focus Type: Focus-Free
    • Image Frequency (Hz): 8.7
    • Minimum Focus Distance (m): 0.1
    • Thermal Sensitivity (mK): <70
    • Worklights: Bright LED
  11. BOSCH Thermal Camera (Kamera Termal)
    Mulai

    Rp19.999.900

    BOSCH Thermal Camera (Kamera Termal)
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  12. Flir Infrared Camera
    Mulai

    Rp70.999.900

  13. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  14. Flir Thermal Camera
    Mulai

    Rp19.999.900

    Flir Thermal Camera
    Deskripsi:
    Flir Seek Thermal RevealXR Black Power Imager Termal Genggam Jangka Panjang yang Kuat. Dirancang untuk deteksi jarak jauh, RevealXR memiliki jarak deteksi hingga 900 kaki, membantu Anda melihat lebih jauh dalam semua kondisi di luar ruangan. Menggunakan teknologi yang terbukti militer, RevealXR menggabungkan kemampuan pencitraan panas yang kuat dan lampu LED 300 Lumen dalam satu perangkat genggam yang tahan lama.Apakah Anda seorang ahli listrik yang memeriksa hotspot, teknisi HVAC melakukan audit, penjaga keamanan mengawasi, atau responden pertama yang mencari tanda tangan panas, RevealXR membantu Anda menyelesaikan pekerjaan Anda dengan cepat, akurat, dan aman.
    atribut:
    • Detector Type: Focal plane array (FPA), uncooled microbolometer
  15. Flir Thermal Camera Smart Wireless
    Mulai

    Rp20.999.900

    Flir Thermal Camera Smart Wireless
    atribut:
    • Frame Rate (Hz): 8.7
    • Thermal Resolution: 160x120 (19.200 pixels)
    • Visual Resolution: 640x480
    • IP Rating: IP54
    • Drop Tested (m): 2
    • Size (mm): 35x37.5x149
    • Thermal Sensitivity (mK): 70
  16. FLUKE Thermal Imaging Cameras (Kamera Termal)
    Mulai

    Rp129.999.900

    FLUKE Thermal Imaging Cameras (Kamera Termal)
    atribut:
    • Accuracy (°F): ±2.0% of Reading
    • Distance to Spot Ratio: 532:1
    • Maximum Temperature (°C): 752
    • Minimum Focus Distance (inch): 18
    • Minimum Temperature Measured (°F): -4
    • Thermal Image Field of View (°): 34.1 (Horizontal) x 25.6 (Horizontal)
  17. FLUKE Mobile Thermal Camera (Kamera Thermal)
    Mulai

    Rp12.999.900

    FLUKE Mobile Thermal Camera (Kamera Thermal)
    Deskripsi:
    mobile thermal camera
    atribut:
    • Spartial Resolution (mrad): 3.81
Daftar Harga thermal imaging camera Terbaru November 2026
HTI Instrument Thermal Camera Gun (Infrared Thermometer)Rp7.499.900
CHINO High-Functional Thermal Imaging Camera (Kamera Termal)Rp1.499.900
FLUKE Thermal Imaging CameraRp69.999.900
KRISBOW Alat Ukur Inframerah Thermal ImagingRp31.999.900
Flir Infrared Thermography With Wi-Fi FunctionRp48.999.900
Smart Sensor Thermal ImagingRp3.299.900
Flir Thermal ImagerRp24.999.900
Flir Infrared Visual ThermometerRp14.999.900
Flir Infrared Camera Std Infrared CamerasRp499.999.900
General BorescopeRp2.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)